Dixon Valve & Coupling
185-6116
SUPERSEDED TO DIXO_1856116K, MTRL - 113339902
Item #102983930
-
Prop 65
- Straight Female Pipe Fitting, 3/8-18 NPSM, For 3/8 ID x 11/16 OD Hose
| Hose I.D. | 3/8 in |
| Threads per Inch | 18 |
| Hose OD | 0.6875 in |
| Thread Type | NPSM(f) |
| Ferrule Hex Size | 7/8 in |
| Material | Brass |
| Stem Hex Size | 13/16 in |
| Thread Size | 3/8 |
| Fitting Description | Straight |
| Weight | 0.21 LB |
-
Prop 65

