- Reusable Female Swivel
- 1/2" Hose I.D.
- 1" Hose O.D.
- 1/2" NPSM Female Thread Size
- Brass
| Thread Type | NPSM |
| Working Pressure [Max] | 250 psi |
| Fitting Description | Reusable Female Swivel |
| Material | Brass |
| Hose OD | 1 in |
| Female Thread | 1/2 in NPSM |
| Hose I.D. | 1/2 in |
| Weight | 0.384 LB |
-
Prop 65


