- Reusable Hose Splicer
- 1/4" Hose ID
- 9/16" Hose OD
- 250 psi Max Operating Pressure
- Brass
| Hose I.D. | 1/4 in |
| Material | Brass |
| Operating Pressure [Max] | 250 psi |
| Fitting Angle | Straight |
| Fitting Description | Reusable Hose Splicer |
| Hose OD | 0.5625 in |
| No. of Ends | 2 |
| Weight | 0.18 LB |
-
Prop 65


