- Reusable Hose Splicer
- 3/8" Hose ID
- 11/16" Hose OD
- 250 psi Max Operating Pressure
- Brass
| Fitting Angle | Straight |
| Fitting Description | Reusable Hose Splicer |
| Material | Brass |
| Operating Pressure [Max] | 250 psi |
| Hose OD | 0.6875 in |
| Hose I.D. | 3/8 in |
| No. of Ends | 2 |
| Weight | 0.25 LB |
-
Prop 65


