Dixon Valve & Coupling
188-32
Plated Steel 2 in Hydraulic Suction and Return Line Male NPTF Stem
Item #101831715
-
Prop 65
- Plated Steel Material
- 2 in Hose Inner Diameter
applications
- Designed and machined for hydraulic suction line applications using SAE100R4 hydraulic hose.
features
- Barbs provide easy assembly and maximum gripping action
| Fitting Description | Stems |
| Male Thread Size | 2-11 1/2 |
| Shape | Stem |
| Fitting Angle | Straight |
| Manufacturer Name | Dixon Valve |
| Male Thread | NPTF |
| Material | Plated Steel |
| Body Material | Steel |
| Thread Type | NPTF |
| End Type | Hose Stem x Male |
| Hose I.D. | 2 in |
| Connection Type | Male NPTF Stem |
| Finish | Plated |
| Weight | 1.31 LB |
-
Prop 65

