- Adjustable Hydrant Wrench
- 18 in Long
- Steel
- Iron Material
features
- For pentagon hydrant nuts up to 1 3/4" from point to flat
- Notched to fit 1 1/4" square hydrant nut
- Spanner for pin lug and sensible rocker lug couplings, 1 1/2" to 6"
- Plated iron head, 7/8" plated steel handle
| Material | Iron, Steel |
| Length | 18 in |
| Weight | 4.06 LB |
-
Prop 65


