- 13/16" Double Ear Hose Clamp
- Zinc Plated 1/4" Steel Band
| Size | 13/16 in |
| Width | 0.35 in |
| Closed I.D. | 0.709 in |
| Open I.D. | 0.866 in |
| Nominal Size | 13/16 in |
| Style | Double Ear Clamps |
| Material | Zinc Plated Steel |
| Weight | 0.021 LB |
-
Prop 65
| Size | 13/16 in |
| Width | 0.35 in |
| Closed I.D. | 0.709 in |
| Open I.D. | 0.866 in |
| Nominal Size | 13/16 in |
| Style | Double Ear Clamps |
| Material | Zinc Plated Steel |
| Weight | 0.021 LB |
Prop 65