- Single Ear Clamp
- 3/4" Norminal Size
- 0.669" Closed I.D.
- 0.780" Opened I.D.
- 0.275" Band Width
| Nominal Size | 3/4 in |
| Band Thickness | 0.03 in |
| Style | Pinch-On Single Ear Clamp |
| Band Width | 0.275 in |
| Thickness | 0.03 in |
| Compatible Hose O.D. [Max] | 0.78 in |
| Compatible Hose O.D. [Min] | 0.67 in |
| Material | 304 Stainless Steel |
| Closed I.D. | 0.669 in |
| Open I.D. | 0.78 in |
| Width | 1/4 in |
| Weight | 0.007 LB |
-
Prop 65


