- 1/8 in Body Size
- Steel Material
- 1/8-27 Thread Size
- Female NPTF Thread
- 0.93 in Max. OD
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Large diameter, heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Fully compliant with the parameters outlined in ISO7241 Series 'B'
| Thread Size | 1/8-27 |
| Material | Steel |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Thread | Female NPTF |
| Series | DQC H-Series |
| Temperature Range [Max] | 250 °F |
| Burst Pressure | 14500 psi, 1000 bar |
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 0.93 in, 26.6 mm |
| Length | 1.9 in, 48.3 mm |
| Body Size | 1/8 in |
| Hex Size | 9/16 in |
| Weight | 0.14 LB |
-
Prop 65


