Dixon Valve & Coupling
1WAYBV200
Dixon MannTek Aluminum 1-Way Full Flow Female NPT Ball Valve
Item #103730358
-
Prop 65
- 2 in Size
- Aluminum Material
- Female NPT Connection
features
- High flow rate low pressure drop
- Spindle can be disassembled even when ball valve is installed
- Two ports one inlet and one outlet
| Size | 2 in |
| Seal | FPM |
| Connection | Female NPT |
| Operating Pressure [Max] | 150 PSI |
| Material | Aluminum |
| Thread | Female NPT |
| Included | S-BSH-01, 2-2WAYBVRK, S-BSR2-01, 1725-1B |
| Type | Valve |
| Weight | 7.0 LB |
-
Prop 65

