- Single Bolt Clamp
- 56/64 to 1 Hose O.D. Range
- Plated Iron
| Material | Plated Iron |
| Locking Type | Single Bolt |
| Type | Single Bolt Clamp |
| Hose O.D. Range | 56/64 to 1 |
| Weight | 0.05 LB |
-
Prop 65
| Material | Plated Iron |
| Locking Type | Single Bolt |
| Type | Single Bolt Clamp |
| Hose O.D. Range | 56/64 to 1 |
| Weight | 0.05 LB |
Prop 65