- Adapter x Female NPT
- 2" Size
- Stainless Steel Material
- 250 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Size | 2 in |
| Size Designation | 2 in |
| Operating Pressure [Max] | 250 PSI |
| End Type | Female Pipe |
| Material | 316 Stainless Steel |
| Type | Andrews, Boss-Lock |
| Fitting Description | Straight |
| Weight | 0.965 LB |
-
Prop 65


