applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 2 in |
| Fitting Description | Dixon Spool Adapter |
| End Type | Adaptador |
| Material | Brass |
| Connection Type | Adapter x Adapter |
| Size | 2 in, 50 mm |
| Operating Pressure [Max] | 250 PSI |
| Weight | 2.22 LB |
-
Prop 65


