- Female Coupler x Hose Shank
- 2" Size
- Aluminum Material
- Nitrile Rubber Seal
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
| Size Designation | 2 in |
| Connection Type | Female Coupler x Hose Shank |
| End Type | Hose Shank |
| Operating Pressure [Max] | 250 PSI |
| Seal | Nitrile Rubber |
| Seal Material | Buna-N |
| Coupling Type | Interlocking |
| DIXON PART # | 200-C-AL |
| Material | 356T6 Aluminum |
| Size | 2 in |
| Type | Andrews |
| Fitting Description | Straight |
| Weight | 1.0 LB |
-
Prop 65


