- Aluminum Type DC Dust Cap
- Size 2"
caution
- Dust caps are not to be used in pressure applications for safety and environmental reasons
| Type | Type DC Dust Cap |
| Size Designation | 2 in |
| Material | Aluminum Hardcoat |
| Seal Material | Buna-N |
| Included | Cam & Groove Gasket, 200-HR-SP, 150-P |
| Seal | Nitrile Rubber |
| Size | 2 in |
| Weight | 0.743 LB |
-
Prop 65


