- Aluminum Dixon Coupler x 150# Flange
- 2"
- Flanged
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Thickness | 3/4 in |
| Connection Type | Dixon Coupler x 150# Flange |
| Seal | Nitrile Rubber |
| Seal Material | Buna-N |
| Coupling Type | Flanged |
| Size Designation | 2 in |
| Operating Pressure [Max] | 250 PSI |
| Material | 356T6 Aluminum |
| Size | 2 in |
| End Type | Pipe Flange |
| Weight | 3.0 LB |
-
Prop 65


