- 2" Hose Shank
- Aluminum Material
- 250 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| End Type | Hose Shank |
| Operating Pressure [Max] | 250 PSI |
| DIXON PART # | 200-E-AL |
| Material | 356T6 Aluminum |
| Fitting Description | Straight |
| Type | Andrews, Boss-Lock |
| Size Designation | 2 in |
| Size | 2 in |
| Weight | 0.63 LB |
-
Prop 65


