- 2" Hose Shank
- Stainless Steel Material
- 250 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Material | 316 Stainless Steel |
| Size Designation | 2 in |
| Type | Andrews, Boss-Lock |
| End Type | Hose Shank |
| Fitting Description | Straight |
| Operating Pressure [Max] | 250 PSI |
| Size | 2 in |
| Weight | 1.87 LB |
-
Prop 65


