- Adapter x Male NPT
- 2" Size
- Brass Material
- 250 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Produced to interchange with all product produced to commercial item description A-A-59326D
| Material | Brass |
| Size Designation | 2 in |
| Type | Andrews, Boss-Lock |
| End Type | Male Pipe |
| Fitting Description | Straight |
| Size | 2 in |
| Operating Pressure [Max] | 250 PSI |
| Weight | 1.79 LB |
-
Prop 65


