- 2" Size
- Neoprene Material
- Black Color
- 1 Red Stripe Color Code
features
- Black gasket with a red color-coded stripe on outer diameter of gasket
| Size | 2 in, 50 mm |
| Color | Black |
| Size Designation | 2 in |
| Type | Cam and Groove Gasket |
| Material | Neoprene |
| Weight | 0.03 LB |
-
Prop 65


