Dixon Valve & Coupling
200-G-TF
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #101863757
-
Prop 65
- Cam and Groove Gasket
- Size 2"
- PTFE with Buna Filler
- White
- Black
features
- Color-coded stripes on outer diameter of gasket
| Color | White, Black |
| Size | 2 in, 50 mm |
| Size Designation | 2 in |
| Material | PTFE (TFE) With Nitrile Rubber Filler |
| Type | Cam and Groove Gasket |
| Weight | 0.03 LB |
-
Prop 65

