- 2" Size
- FKM-A Material
- Geen Color
features
- Green gasket
| Color | Green |
| Material | FKM-A |
| Size Designation | 2 in |
| Type | Cam and Groove Gasket |
| Size | 2 in, 50 mm |
| Weight | 0.035 LB |
-
Prop 65
| Color | Green |
| Material | FKM-A |
| Size Designation | 2 in |
| Type | Cam and Groove Gasket |
| Size | 2 in, 50 mm |
| Weight | 0.035 LB |
Prop 65