Dixon Valve & Coupling
200-G-WNE
White Neoprene Cam & Groove Coupling Gasket
Item #101796648
-
Prop 65
- 2" Size
- White Neoprene Material
features
- White neoprene
- FDA approved materials
| Color | White |
| Material | White Neoprene |
| Type | Cam and Groove Gasket |
| Size Designation | 2 in |
| Size | 2 in, 50 mm |
| Weight | 0.027 LB |
-
Prop 65

