- Iron Material
| Use w/ Crimper | 860 |
| Material | Iron |
| Female Thread Size | 2 in |
| Size | 2 in |
| Use w/ Hoses | 1/2" Gorilla |
| Die Capacity (Hose O.D.) | 7/8 in |
| Female Thread | NPSM |
| Weight | 0.775 LB |
-
Prop 65
| Use w/ Crimper | 860 |
| Material | Iron |
| Female Thread Size | 2 in |
| Size | 2 in |
| Use w/ Hoses | 1/2" Gorilla |
| Die Capacity (Hose O.D.) | 7/8 in |
| Female Thread | NPSM |
| Weight | 0.775 LB |
Prop 65