Skip to content Skip to navigation menu
Cam & Groove 90° 316 Stainless Steel 2 in Coupler x Hose Shank Elbow

200C-90SS

Cam & Groove 90° 316 Stainless Steel 2 in Coupler x Hose Shank Elbow
Item #101931463
  • 2 in Size
  • Hose Shank End Type
  • 316 Stainless Steel Material
Cam & Groove 90° 316 Stainless Steel 2 in Coupler x Hose Shank Elbow
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 in Size
  • Hose Shank End Type
  • 316 Stainless Steel Material

applications

  • Designed for use with liquids consult Dixon for specific recommendations
Seal Material Buna-N
Material 316 Stainless Steel
Connection Type Female Coupler x Hose Shank 90º Elbow
Coupling Type 90º Elbow
Size 2 in
Operating Pressure [Max] 250 PSI
Seal Nitrile Rubber
Size Designation 2 in
End Type Hose Shank
Weight 3.108 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison