Dixon Valve & Coupling
200D-90AL
Aluminum 2 in Cam & Groove 90° Type D Coupler x Female NPT Elbow
Item #101941507
-
Prop 65
- 2 in Size
- 356T6 Aluminum Material
applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| Operating Pressure [Max] | 250 psi |
| Seal | Nitrile Rubber |
| Material | 356T6 Aluminum |
| Type | N/A |
| Seal Material | Buna-N |
| End Type | Female NPT |
| Fitting Description | 90° Elbow |
| Size | 2 in |
| Female Thread | 2 in |
| Connection Type | Female Coupler x Female NPT 90º Elbow |
| Coupling Type | 90º Elbow |
| Size Designation | 2 in |
| Weight | 1.229 LB |
-
Prop 65

