Skip to content Skip to navigation menu
Brass 2 in Cam & Groove 90° Type D Coupler x Female NPT Elbow

200D-90BR

Brass 2 in Cam & Groove 90° Type D Coupler x Female NPT Elbow
Item #101894038
  • 2 in Size
  • Brass Material
Brass 2 in Cam & Groove 90° Type D Coupler x Female NPT Elbow
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 in Size
  • Brass Material

applications

  • Designed for use with liquids consult Dixon for specific recommendations
Seal Nitrile Rubber
End Type Female Pipe
Material Brass
Connection Type Female Coupler x Female NPT 90º Elbow
Seal Material Buna-N
Female Thread 2 in
Operating Pressure [Max] 250 psi
Size 2 in
Coupling Type 90º Elbow
Size Designation 2 in
Weight 3.41 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison