- Aluminum Coupler to Adapter
- Size 2"
- 90° Elbow
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Recessed to hold gasket
compliances
- 0
| Coupler x Adapter Size | 2 in |
| Operating Pressure [Max] | 250 PSI |
| Material | 356T6 Aluminum |
| Seal | Nitrile Rubber |
| Fitting Description | 90° Elbow |
| Included | Cam & Groove Gasket, 200-HR-SP, 150-P |
| End Type | Coupler x Adapter |
| Size | 2 in |
| Weight | 1.284 LB |
-
Prop 65


