- 2" Size
- Aluminum Material
- Nitrile Rubber Seal
- Lockable
features
- Dust caps are not to be used in pressure applications for safety and environmental reasons
| Material | 356T6 Aluminum |
| Seal | Nitrile Rubber |
| Size Designation | 2 in |
| Type | Lockable Dust Cap |
| Seal Material | Buna-N |
| Included | Cam & Groove Gasket, Locking Handle For Dixon Cam & Groove Dust Caps, 150-P |
| Size | 2 in |
| Weight | 0.88 LB |
-
Prop 65


