applications
- Designed for use with liquids consult Dixon for specific recommendations
| End Type | Hose Shank |
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 250 PSI |
| Size | 2 in |
| Weight | 6.5 LB |
-
Prop 65
| End Type | Hose Shank |
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 250 PSI |
| Size | 2 in |
| Weight | 6.5 LB |
Prop 65