- 2" Size
- Extra Thick Nitrile Rubber Material
- Black Color
- 2 Blue Stripe Color Code
features
- Black gasket with two blue color-coded stripes on outer diameter of gasket
| Size | 2 in, 50 mm |
| Type | Cam and Groove Gasket |
| Size Designation | 2 in |
| Material | Extra Thick Nitrile Rubber |
| Color | Black |
| Weight | 0.03 LB |
-
Prop 65


