applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| End Type | Hose Shank |
| Operating Pressure [Max] | 250 PSI |
| Adapter Size | 2 in, 50 mm |
| Hose Shank Size | 1 1/2 in, 40 mm |
| Weight | 1.345 LB |
-
Prop 65


