- Double Ear Clamp
- 7/8" Norminal Size
- 0.748" Closed I.D.
- 0.906" Opened I.D.
- 0.354" Band Width
| Width | 0.35 in |
| Band Width | 0.354 in |
| Size | 7/8 in |
| Nominal Size | 7/8 in |
| Material | 304 Stainless Steel |
| Closed I.D. | 0.748 in |
| Open I.D. | 0.906 in |
| Style | Pinch-On Double Ear Clamp |
| Weight | 0.014 LB |
-
Prop 65


