- 316 Stainless Steel Coupler to Adapter
- Size 2" x 2 1/2"
- 150.0 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Fitting Description | Coupler to Adapter |
| Connection Type | Coupler x Adapter |
| Coupler Size | 2 in, 50 mm |
| Coupler x Adapter Size | 2 in x 2 1/2 in |
| Operating Pressure [Max] | 150 PSI |
| End Type | Coupler x Adapter |
| Material | 316 Stainless Steel |
| Adapter Size | 2 1/2 in, 65 mm |
| Included | Cam & Groove Gasket, 200-HR-SP, 150-P |
| Seal | Nitrile Rubber |
| Seal Material | Buna-N |
| Temperature | 70 ºF |
| Weight | 5.0 LB |
-
Prop 65


