Dixon Valve & Coupling
2030-DD-AL
356T6 Aluminum 2 x 3 in DD Coupler x Coupler
Item #102147467
-
Prop 65
- 2 x 3 in Size
- Coupler End Type
- 356T6 Aluminum Material
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Aluminum
- Spool coupler
| Size | 2 x 3 in, 50 x 75 mm |
| Material | 356T6 Aluminum |
| Fitting Description | Straight |
| Seal Material | Buna-N |
| End Type | Coupler |
| Coupling Type | Andrews Spool |
| Connection Type | Spool Coupler |
| Seal | Nitrile Rubber |
| Operating Pressure [Max] | 125 PSI |
| Type | N/A |
| Size Designation | 2 in x 3 in |
| Weight | 2.27 LB |
-
Prop 65

