- Anchor Coupling Type
- Brass Material
- 1 5/16-12 Male Thread Size
- 3/4 in Female Thread Size
applications
- Use to connect a tube or hose through a wall or other barrier
| Female Thread | NPTF |
| Material | Brass |
| Length | 1.5 in |
| End Type | Female x Male |
| Hex Size | H1 1 1/2 in H2 1 1/2 in |
| Male Thread Size | 1 5/16-12 |
| Shape | Adapter |
| Female Thread Size | 3/4 in |
| Male Thread | UNS |
| Weight | 0.4 LB |
-
Prop 65


