Dixon Valve & Coupling
21MP-G10025
SUPERSEDED TO DIXO_21MPG10025, MTRL - 105600496
Item #102040188
-
Prop 65
- 1" Clamp x 1/4" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Length | 2.161 in |
| Material | 304 Stainless Steel |
| Pipe Size | 0.25 in |
| Tube O.D. | 1 in |
| End Size | 1/4 NPT(m), 1 Tube |
| Weight | 1.0 LB |
-
Prop 65

