Dixon Valve & Coupling
21MP-G150200
SUPERSEDED TO DIXO_21MP-G150200, MTRL - 105297352
Item #101797073
-
Prop 65
- 1 1/2" Clamp x 2" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Length | 2 5/8 in |
| End Size | 1 1/2 Tube, 2 NPT(m) |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Pipe Size | 2 in |
| Weight | 1.7 LB |
-
Prop 65

