- 2" Tube OD
- 2" Male NPT Thread
- 2.638" Length
- 304 Stainless Steel Material
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 2 in |
| Shape | Adapter |
| Thread | NPT |
| Length | 2.638 in |
| Connection | Clamp x NPT Thread |
| Thread Size | 2 in |
| Material | 304 Stainless Steel |
| Weight | 1.31 LB |
-
HACCP Friendly


