- 2" Clamp x 1 1/4" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 1 1/4 NPT(m), 2 Tube |
| Tube O.D. | 2 in |
| Pipe Size | 0.125 in |
| Material | 304 Stainless Steel |
| Length | 1.009 in |
| Weight | 1.165 LB |
-
Prop 65


