- 3" Clamp x 2" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Material | 304 Stainless Steel |
| Tube O.D. | 3 in |
| Length | 3 in |
| End Size | 2 NPT(m), 3 Tube |
| Pipe Size | 2 in |
| Weight | 2.935 LB |
| Material | 304 Stainless Steel |
| Tube O.D. | 3 in |
| Length | 3 in |
| End Size | 2 NPT(m), 3 Tube |
| Pipe Size | 2 in |
| Weight | 2.935 LB |