- 4" Clamp x 4" Male NPT Adapter
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 4 in |
| Length | 3.813 in |
| End Size | 3 NPT(m), 4 Tube |
| Material | 304 Stainless Steel |
| Pipe Size | 3 in |
| Weight | 2.86 LB |
-
Prop 65
| Tube O.D. | 4 in |
| Length | 3.813 in |
| End Size | 3 NPT(m), 4 Tube |
| Material | 304 Stainless Steel |
| Pipe Size | 3 in |
| Weight | 2.86 LB |
Prop 65