Dixon Valve & Coupling
21MP-R100-125
SUPERSEDED TO DIXO_21MP-R100-125, MTRL - 106429505
Item #102153080
-
Prop 65
- 1" Clamp x 1/8" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Length | 2.187 in |
| Material | 316L Stainless Steel |
| End Size | 1/8 NPT(m), 1 Tube |
| Tube O.D. | 1 in |
| Pipe Size | 0.125 in |
| Weight | 1.0 LB |
-
Prop 65

