Dixon Valve & Coupling
21MP-R100
SUPERSEDED TO DIXO_21MP-R100, MTRL - 106488693
Item #101782769
-
Prop 65
- 1" Clamp x 1" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 1 in |
| Material | 316L Stainless Steel |
| Length | 2 1/4 in |
| End Size | 1 NPT(m), 1 Tube |
| Pipe Size | 1 in |
| Weight | 0.74 LB |
-
Prop 65

