Dixon Valve & Coupling
21MP-R100125
SUPERSEDED TO DIXO_21MP-R100125, MTRL - 105600682
Item #102042839
-
Prop 65
- 1" Clamp x 1 1/4" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| End Size | 1 Tube, 1 1/4 NPT(m) |
| Pipe Size | 0.125 in |
| Length | 2.187 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 1 in |
| Weight | 1.32 LB |
-
Prop 65

