- 1" Clamp x 2" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| End Size | 1 Tube, 2 NPT(m) |
| Material | 316L Stainless Steel |
| Length | 2 5/8 in |
| Pipe Size | 2 in |
| Tube O.D. | 1 in |
| Weight | 1.32 LB |
-
Prop 65
| End Size | 1 Tube, 2 NPT(m) |
| Material | 316L Stainless Steel |
| Length | 2 5/8 in |
| Pipe Size | 2 in |
| Tube O.D. | 1 in |
| Weight | 1.32 LB |
Prop 65