Dixon Valve & Coupling
21MP-R10025
SUPERSEDED TO DIXO_21MP-R10025, MTRL - 106369669
Item #102040191
-
Prop 65
- 1" Clamp x 1/4" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Material | 316L Stainless Steel |
| Pipe Size | 0.25 in |
| End Size | 1/4 NPT(m), 1 Tube |
| Tube O.D. | 1 in |
| Length | 2.161 in |
| Weight | 0.96 LB |
-
Prop 65

