Dixon Valve & Coupling
21MP-R150
SUPERSEDED TO DIXO_21MP-R150, MTRL - 106461429
Item #101808492
-
Prop 65
- 1 1/2" Clamp x 1 1/2" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| End Size | 1 1/2 NPT(m), 1 1/2 Tube |
| Material | 316L Stainless Steel |
| Length | 2 1/4 in |
| Tube O.D. | 1 1/2 in |
| Pipe Size | 1.5 in |
| Weight | 0.9 LB |
-
Prop 65

