Dixon Valve & Coupling
21MP-R150200
SUPERSEDED TO DIXO_21MP-R150200, MTRL - 106522094
Item #101798119
-
Prop 65
- 1 1/2" Clamp x 2" Male NPT Adapter
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
| Pipe Size | 2 in |
| Length | 2 5/8 in |
| Tube O.D. | 1 1/2 in |
| Material | 316L Stainless Steel |
| End Size | 1 1/2 Tube, 2 NPT(m) |
| Weight | 1.83 LB |
-
Prop 65

