- 316L Stainless Steel Material
| Material | 316L Stainless Steel |
| Shape | Adapter |
| Thread | NPT |
| Connection | Clamp x NPT Thread |
| Tube O.D. | 1 1/2 in |
| Thread Size | 2 in |
| Weight | 1.83 LB |
| Material | 316L Stainless Steel |
| Shape | Adapter |
| Thread | NPT |
| Connection | Clamp x NPT Thread |
| Tube O.D. | 1 1/2 in |
| Thread Size | 2 in |
| Weight | 1.83 LB |